missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nunc™ Snap Caps for Nunc Containers
Contain samples with Thermo Scientific™ Nunc™ Snap Caps for Nunc Containers. These caps are made from high purity resins and molded using our state of the art processes.
£437.00 - £987.00
Specifications
Product Type | Cryogenic Tube Closure |
---|---|
Closure Included | Yes |
Material | Polyethylene |
Sterility | Non-sterile |
Product Line | Nunc™ |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
11311765
|
Thermo Scientific™
536617 |
12.5, 20 and 30 mL containers |
£987.00
Pack of 4000 |
Estimated Shipment: 25-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10479462
|
Thermo Scientific™
536684 |
50 mL containers |
£437.00
Pack of 2400 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Contain samples with Thermo Scientific™ Nunc™ Snap Caps for Nunc Containers. These caps are made from high purity resins and molded using our state of the art processes.
- Polyethylene
- Nonsterile
- Fits containers from 12.5 to 50mL
Specifications
Cryogenic Tube Closure | |
Polyethylene | |
Nunc™ |
Yes | |
Non-sterile |