Learn More
Thermo Scientific™ Nunc™ Transport Containers
Transport 10-11mL centrifuge tubes safely with Thermo Scientific™ Nunc™ Transport Containers.
Brand: Thermo Scientific™ 362820
262.80 GBP valid until 2024-12-31
Use promo code "21887" to get your promotional price.
Code : 76
Additional Details : Weight : 5.60000kg
Description
Transport 10-11mL centrifuge tubes safely with Thermo Scientific™ Nunc™ Transport Containers. Nunc Labware Products are made from high purity resins, and molded using our state of the art processes. Plastic labware is a safer alternative to glass without sacrificing accuracy.
- Containers made of high-impact polystyrene, polyethylene or polypropylene
- Caps made of polyethylene
Specifications
Transport Container | |
Polypropylene | |
Transport and universal containers comply with 95 kPascal test described in UN Packaging Instructions 602/650 for transport of infectious substances and diagnostic specimens (except Cat. Nos. 333510, 333511 and 369740) | |
Transparent polypropylene container | |
Foam insert |
Yes | |
10 mL to 11 mL | |
Polyethylene | |
Transporting 10 to 11mL centrifuge tubes |