missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nunc™ Transport Containers
Transport 10-11mL centrifuge tubes safely with Thermo Scientific™ Nunc™ Transport Containers.
£235.00 - £283.00
Specifications
Product Type | Transport Container |
---|---|
Closure Included | Yes |
Material | Polypropylene |
Capacity (Metric) | 10 mL to 11 mL |
Closure Material | Polyethylene |
Product Code | Brand | Description | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Includes | Price | Quantity & Availability | ||||
10623262
|
Thermo Scientific™
333510 |
Transparent polypropylene container | Centrifuge tube held by stopper |
£235.00
Pack of 400 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10305951
|
Thermo Scientific™
362820 |
Transparent polypropylene container | Foam insert |
£283.00
Pack of 400 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Transport 10-11mL centrifuge tubes safely with Thermo Scientific™ Nunc™ Transport Containers. Nunc Labware Products are made from high purity resins, and molded using our state of the art processes. Plastic labware is a safer alternative to glass without sacrificing accuracy.
- Containers made of high-impact polystyrene, polyethylene or polypropylene
- Caps made of polyethylene
Specifications
Transport Container | |
Polypropylene | |
Polyethylene | |
Transporting 10 to 11mL centrifuge tubes |
Yes | |
10 mL to 11 mL | |
Transparent polypropylene container |