missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nunc™ Transport Containers
Transport 10-11mL centrifuge tubes safely with Thermo Scientific™ Nunc™ Transport Containers.
Brand: Thermo Scientific™ 333510
172.04 GBP valid until 2024-12-31
Use promo code "21887" to get your promotional price.
This item is not returnable.
View return policy
Description
Transport 10-11mL centrifuge tubes safely with Thermo Scientific™ Nunc™ Transport Containers. Nunc Labware Products are made from high purity resins, and molded using our state of the art processes. Plastic labware is a safer alternative to glass without sacrificing accuracy.
- Containers made of high-impact polystyrene, polyethylene or polypropylene
- Caps made of polyethylene
Specifications
Transport Container | |
Polypropylene | |
Polyethylene | |
Transporting 10 to 11mL centrifuge tubes |
Yes | |
10 mL to 11 mL | |
Transparent polypropylene container | |
Centrifuge tube held by stopper |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction