Learn More
Thermo Scientific™ Nunc™ Universal Latch Rack for Cryogenic Tubes
Store tubes for automated picking/placing, liquid handling and other high throughput applications using Nunc Universal Latch Rack for Cryogenic Tubes.
Brand: Thermo Scientific™ 331826
109.00 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : 76
Additional Details : Weight : 1.77000kg
Description
Store tubes for automated picking/placing, liquid handling and other high throughput applications using the Thermo Scientific™ Nunc™ Universal Latch Rack for Cryogenic Tubes. Features a transparent cover with options for tubes of several sizes.
- Non-sterile
Ordering Information:
Case of 10
Specifications
Transparent | |
5 mL Cryogenic Tubes | |
Cryogenic Tube Storage Rack (w/Latch) |
For 5mL Cryobank, non-sterile | |
10/pk., 10/cs. |