missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nunc™ Urine Sample Kits
Allow patients to collect samples in the comfort of their own homes using Thermo Scientific™ Nunc™ Urine Sample Kits.
Brand: Thermo Scientific™ 538318
274.00 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Thermo Scientific™ Nunc™ Urine Sample Kits. Nunc Labware Products are made from high purity resins and molded using our state-of-the-art processes. Kits are sterile and easy to use for collection and transportation of urine samples specifically for in vitro diagnostic for patients who need examination of their urine.
Includes an 11mL specimen tube with a concical bottom and a writing area. Plastic labware provides a safer alternative to glass without sacrificing accuracy.
Specifications
Urine Sample Kit | |
Yes | |
CE marked | |
Tube only | |
11 mL |
Single-use | |
Sterile | |
11mL specimen tube (1 piece) w/conical bottom, writing area and screw cap | |
0.37 oz. |