Learn More
Thermo Scientific™ Nunc™ Urine Sample Kits
Allow patients to collect samples in the comfort of their own homes using Thermo Scientific™ Nunc™ Urine Sample Kits.
£216.00 - £377.00
Specifications
Product Type | Urine Sample Kit |
---|---|
Sterility | Sterile |
Certifications/Compliance | CE marked |
Description | 11mL specimen tube (1 piece) w/conical bottom, writing area and screw cap |
Volume (English) | 0.37 oz. |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
10074213
|
Thermo Scientific™
538318 |
Tube only |
£377.00
Pack of 300 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10010701
|
Thermo Scientific™
551314 |
100 mL sterile cup (1); sterile moistened napkins (2) | N/A | ||||||
Description
Thermo Scientific™ Nunc™ Urine Sample Kits. Nunc Labware Products are made from high purity resins and molded using our state-of-the-art processes. Kits are sterile and easy to use for collection and transportation of urine samples specifically for in vitro diagnostic for patients who need examination of their urine.
Specifications
Urine Sample Kit | |
CE marked | |
0.37 oz. |
Sterile | |
11mL specimen tube (1 piece) w/conical bottom, writing area and screw cap | |
11 mL |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.