Learn More
Thermo Scientific™ Nunc™ Vertical Microplate Storage Racks
Store and transport samples in microplates, deep-well plates and cryobank racks safely and conveniently using Thermo Scientific™ Nunc™ Vertical Microplate storage racks.
£249.00
Specifications
Product Type | Vertical Microplate Rack |
---|---|
Description | Nunc microplate storage rack, vertical design with adjustable shelves |
Autoclavable | Autoclavable |
Holds | Microplates |
Material | Aluminum |
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
10327812
|
Thermo Scientific™
367002 |
Natural |
£249.00
Each |
In Stock
Log in to see stock. |
||||||
Description
Store and transport samples in microplates, deep-well plates and cryobank racks safely and conveniently using Thermo Scientific™ Nunc™ Vertical Microplate storage racks. These autoclavable aluminum racks are ideal for genome library storage, DNA and RNA libraries, storage of compounds for high throughput screening.
Features:
- Adjustable shelves fit any plate or tube rack
- Vertical design optimizes room in chest and upright freezers
- Retainer clip holds plates securely in place
- Handles on top for easy transport
- Alignment rod on the front side secures plates and allows for barcode reading
Accommodates:
- 18 Low Profile Microplates
- 10 Standard Height Microplates
- (6) 1ml Deep Well Plates
- (5) 2mL Deep Well Plates
Warranty:
90 days
Specifications
Vertical Microplate Rack | |
Autoclavable | |
Aluminum | |
13.5 cm | |
9.5 cm |
Nunc microplate storage rack, vertical design with adjustable shelves | |
Microplates | |
Rectangular | |
5.31 in. | |
3.74 in. |
Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.