missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Vertical Microplate Storage Racks

Store and transport samples in microplates, deep-well plates and cryobank racks safely and conveniently using Thermo Scientific™ Nunc™ Vertical Microplate storage racks.

Brand:  Thermo Scientific™ 367002

128.91 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10327812

  • £249.00 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Store and transport samples in microplates, deep-well plates and cryobank racks safely and conveniently using Thermo Scientific™ Nunc™ Vertical Microplate storage racks. These autoclavable aluminum racks are ideal for genome library storage, DNA and RNA libraries, storage of compounds for high throughput screening.

Features:

  • Adjustable shelves fit any plate or tube rack
  • Vertical design optimizes room in chest and upright freezers
  • Retainer clip holds plates securely in place
  • Handles on top for easy transport
  • Alignment rod on the front side secures plates and allows for barcode reading

Accommodates:

  • 18 Low Profile Microplates
  • 10 Standard Height Microplates
  • (6) 1ml Deep Well Plates
  • (5) 2mL Deep Well Plates
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Vertical Microplate Rack
Autoclavable
Microplates
Rectangular
1
5.31 in.
3.74 in.
Nunc microplate storage rack, vertical design with adjustable shelves
Natural
Aluminum
1
13.5 cm
9.5 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number185513 Certificate TypeCertificate of Compliance Date23/01/2025 Catalog Number367002
Lot Number185365 Certificate TypeCertificate of Compliance Date14/01/2025 Catalog Number367002
Lot Number2339396 Certificate TypeCertificate of Quality Date10/12/2024 Catalog Number367002
Lot Number2332783 Certificate TypeCertificate of Quality Date10/12/2024 Catalog Number367002
Lot Number2315260 Certificate TypeCertificate of Quality Date10/12/2024 Catalog Number367002
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nunc™ Vertical Microplate Storage Racks > Nunc Microplate Storage Rack, vertical design with adjustable shelves; Natural

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.