missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunclon™ Sphera™ Flasks
BIOPHARMA

Features a superior cell culture surface with demonstrated performance that elevates stem cell and cell culture research.

Brand:  Thermo Scientific™ 174951

244.65 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 15217915

  • £446.00 / Pack of 18
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

With the super low cell attachment surface, Thermo Scientific™ Nunclon™ Sphera™ Flasks consistently promote 3D spheroids and organoids culture, aiding you in cancer spheroid formation and stem cell differentiation for disease modeling and drug screening.

Significant qualities of the Nunclon Sphera culture surface:

Optimizing spheroid formation

  • Allows cells to grow in suspension with virtually no cell attachment
  • Supports many different cell types and their ability to generate spheroids
  • Enables consistent, repeatable cell growth

Growing 3D cancer cultures

  • Minimizes variability and supports the consistent formation of cancer spheroids that simulate the 3D structures of tumor growth, providing a better model system for studying tumor cell progression and efficacy of anticancer agents in vitro

Promoting formation of embryoid bodies (EB)

  • Demonstrates superior quality for embryoid body formation of pluripotent stem cells with minimal spontaneous differentiation
  • Resultant cells able to differentiate into all three germ layers
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Animal origin-free; nonpyrogenic, endotoxin <0.5 EU/mL; USP biological reactivity class VI; SAL 10-6
18
Nunclon Sphera
Flat
25 cm²
T25 Nunclon Sphera EasYFlask, case of 18
6
Sterile
Filter
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number412405 Certificate TypeCertificate of Analysis Date15/01/2025 Catalog Number174951
Lot Number412402 Certificate TypeCertificate of Compliance Date07/01/2025 Catalog Number174951
Lot Number412404 Certificate TypeCertificate of Compliance Date18/12/2024 Catalog Number174951
Lot Number411801 Certificate TypeCertificate of Compliance Date06/12/2024 Catalog Number174951
Lot Number412104 Certificate TypeCertificate of Compliance Date03/12/2024 Catalog Number174951
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nunclon™ Sphera™ Flasks > T25 Cell Culture Flask, Culture Area 25cm2

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.