Learn More
Thermo Scientific™ Nuts for Capillary GC Columns Connections
Use Thermo Scientific™ nuts with compatible ferrules to eliminate leaks and connect your capillary GC columns to your instrument.
Brand: Thermo Scientific™ 290BT239
Code : 16
Additional Details : Weight : 0.10000kg
Description
Use Thermo Scientific™ nuts with compatible ferrules to eliminate leaks and connect your capillary GC columns to your instrument. Thermo Scientific™ ferrules are available in three different materials - 100% Graphite, 15% Graphite / 85% Vespel, or SilTite Metal - and various dimensions to match your instrument and capillary column inner diameter. Use the nut that is compatible with your ferrule.
Specifications
Graphite/Vespel Ferrules | |
Brass Nut For 15% Graphite/85% Vespel Ferrules | |
Brass | |
Capillary Column Nut |