missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nuts for Capillary GC Columns Connections
Use Thermo Scientific™ nuts with compatible ferrules to eliminate leaks and connect your capillary GC columns to your instrument.
£42.03 - £60.07
Product Code | Brand | Description | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | For Use With (Equipment) | Price | Quantity & Availability | ||||
15125256
|
Thermo Scientific™
35050458 |
Retaining Nut, Hexagonal, 1/4-in. (M6) for GC capillary columns | Trace 1300 Series GC (SSL, FID, NPD, TCD, ECD, FPD) and Agilent GC |
£42.03
Pack of 5 |
In Stock
Log in to see stock. |
||||
10157514
|
Thermo Scientific™
290BT239 |
Brass Nut For 15% Graphite/85% Vespel Ferrules | Graphite/Vespel Ferrules |
£60.07
Pack of 2 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
Description
Use Thermo Scientific™ nuts with compatible ferrules to eliminate leaks and connect your capillary GC columns to your instrument. Thermo Scientific™ ferrules are available in three different materials - 100% Graphite, 15% Graphite / 85% Vespel, or SilTite Metal - and various dimensions to match your instrument and capillary column inner diameter. Use the nut that is compatible with your ferrule.
Specifications
Capillary Column Nut |