Learn More
Thermo Scientific™ Nuts for Capillary GC Columns Connections
Use Thermo Scientific™ nuts with compatible ferrules to eliminate leaks and connect your capillary GC columns to your instrument.
Brand: Thermo Scientific™ 35050458
39.93 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : 04
Additional Details : Weight : 0.10000kg
Description
Use Thermo Scientific™ nuts with compatible ferrules to eliminate leaks and connect your capillary GC columns to your instrument. Thermo Scientific™ ferrules are available in three different materials - 100% Graphite, 15% Graphite / 85% Vespel, or SilTite Metal - and various dimensions to match your instrument and capillary column inner diameter. Use the nut that is compatible with your ferrule.
Specifications
Trace 1300 Series GC (SSL, FID, NPD, TCD, ECD, FPD) and Agilent GC | |
Stainless Steel | |
Pack of 5 |
Retaining Nut, Hexagonal, 1/4-in. (M6) for GC capillary columns | |
Capillary Column Nut |