missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Nylon Cloth Wrap-around Labels for M611, BMP61 and BMP71
Nylon cloth wrap-around labels are highly pliable and conform to tightly curved surfaces, such as wire and cable.
Brand: Brady™ 018499
Additional Details : Weight : 0.10430kg
Description
- Polyamide-coated nylon cloth material with permanent acrylic adhesive
- Thermal transfer printable
- Recommended for indoor use
- UL approved, CSA accepted
- Service temperature of -40°F to 193°F (-40°C to 90°C)
Specifications
Autoclavable | |
White | |
Nylon Cloth (B-499) | |
Non-sterile | |
BMP™61, BMP™71, and BradyPrinter M611 Mobile Label Printers, TLS 2200™ and TLS-PC LINK™ Thermal Labeling System | |
100 Labels | |
-40°C to +90°C | |
104.8 mm | |
101.6 mm | |
25.4 mm |
Permanent Acrylic | |
Matte | |
Thermal Transfer | |
Equipment and Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking | |
1 | |
Rectangle | |
0.17 mm | |
101.6 mm | |
25.4 mm |