missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Nylon Cloth Wrap-around Labels for M611, BMP61 and BMP71
Nylon cloth wrap-around labels are highly pliable and conform to tightly curved surfaces, such as wire and cable.
£32.42 - £53.40
Specifications
Autoclavable | Autoclavable |
---|---|
Adhesive Type | Permanent Acrylic |
Color | White |
Finish | Matte |
Material | Nylon Cloth (B-499) |
Product Code | Brand | Height (Metric) | Shape | Vertical Repeat (Metric) | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Shape | Vertical Repeat (Metric) | Width (Metric) | Price | Quantity & Availability | ||
11588943
|
Brady™
018510 |
12.7 mm | Square | 15.9 mm | 12.7 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11508943
|
Brady™
018499 |
25.4 mm | Rectangle | 104.8 mm | 101.6 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11598933
|
Brady™
018498 |
63.5 mm | Rectangle | 66.7 mm | 25.4 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Polyamide-coated nylon cloth material with permanent acrylic adhesive
- Thermal transfer printable
- Recommended for indoor use
- UL approved, CSA accepted
- Service temperature of -40°F to 193°F (-40°C to 90°C)
Specifications
Autoclavable | |
White | |
Nylon Cloth (B-499) | |
Non-sterile | |
BMP™61, BMP™71, and BradyPrinter M611 Mobile Label Printers, TLS 2200™ and TLS-PC LINK™ Thermal Labeling System | |
-40°C to +90°C |
Permanent Acrylic | |
Matte | |
Thermal Transfer | |
Equipment and Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking | |
1 | |
0.17 mm |