missing translation for 'onlineSavingsMsg'
Learn More

Azpack™ Nylon Non-Releasable Cable Ties, 370 x 4.8mm

Tie up and organize computer cables, wires and other items. Azpack™ Nylon Non-Releasable Cable Ties, 370 x 4.8mm will not unfasten once locking mechanism is engaged.

Brand:  Azpack™ 12316397

3.92 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.



Code : 03

Additional Details : Weight : 0.25200kg

 View more versions of this product

Product Code. 12316397

  • £31.95 / Pack of 100
In Stock
to see stock.
Add to basket

Description

Description

Available in assorted sizes and colors.
  • Material - nylon
  • Operating temperature: cable ties -40°C to 85°C, adhesive bases -20°C to 60°C
  • Flammability rating UL94 class V2
Specifications

Specifications

Cable Tie
Blue
4.8 mm
22 kg
UL94 Class V2
Nylon
370 mm
370 x 4.8 mm
100/Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Special Offers

Special Offers