missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Nylon Scissor Lock with Cable

This Nylon Scissor Lock with Cable locks out multiple gate valves simultaneously. Secures power cords, freestanding equipment, tanks, cylinders or safety guards.

Brand:  Brady™ 236921

Product Code. 11731995

  • £63.05 / Each
Estimated Shipment: 07-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Locks out multiple gate valves simultaneously.
  • Secures power cords, freestanding equipment, tanks, cylinders or safety guards.
Specifications

Specifications

Gate Valve Lockout
Glass-filled Nylon
0.28 in.
25 x 115 x 16 mm
Lockout Tagout
0.63 in.
16 mm
4.53 in.
Yellow
Scissor-Lok with 0.91 m Cable
7 mm
115 x 16 mm
Cable
16 mm
1 Ea.
115 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Brady™ Nylon Scissor Lock with Cable > Nylon Scissor Lock with Cable; With 0.91 m Cable

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.