missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ISO 7010 Sign - No smoking
Prevent costly accidents with ISO 7010 safety signs for optimal impact and recognizability.
Brand: Brady™ 822000
This item is not returnable.
View return policy
Description
- Polypropylene
- For indoor and outdoor use
Specifications
ISO 7010 | |
Polypropylene | |
100 mm | |
1.501 mm | |
Round | |
Red on White |
PIC P002-Dia 100-PP-CRD/1 | |
1 Ea. | |
Indoor and Outdoor | |
-40°C to 120°C | |
Global |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ ISO 7010 Sign - No smoking > 100 mm dia.
Spot an opportunity for improvement?Share a Content Correction