missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Nylon Straight Barbed Union
£30.45 - £37.10
Specifications
Product Type | Straight Barbed Union |
---|---|
Material | Nylon |
Min. Operating Temperature (Metric) | -46°C |
Packaging Quantity | 10 Pack |
Max. Operating Temperature (Metric) | 121°C |
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
12344618
|
Masterflex™
30612-22 |
12.7mm |
£31.05
Pack of 10 |
Estimated Shipment: 31-01-2025
Log in to see stock. |
|||||
12364618
|
Masterflex™
30612-30 |
19.05mm |
£33.45
Pack of 10 |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
12374618
|
Masterflex™
30612-34 |
25.4mm |
£37.10
Pack of 10 |
Estimated Shipment: 31-01-2025
Log in to see stock. |
|||||
12334618
|
Masterflex™
30612-18 |
9.52mm |
£30.45
Pack of 10 |
Estimated Shipment: 31-01-2025
Log in to see stock. |
|||||
Specifications
Straight Barbed Union | |
-46°C | |
121°C |
Nylon | |
10 Pack |