missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Nylon Utility Brushes
These low-cost, quality brushes are perfect for general-purpose cleaning. Cole-Parmer™ Utility Brushes feature a white plastic handle that won't support bacteria or hold water.
Brand: Cole-Parmer™ 84550-30
12.89 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.
This item is not returnable.
View return policy
Description
- Durable brushes made with nylon bristles and a hard plastic handle
Specifications
Utility Brush | |
Plastic | |
130 mm | |
140 mm | |
1 Ea. |
Nylon | |
White | |
General-purpose cleaning | |
200 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction