missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Nylon Utility Brushes
These low-cost, quality brushes are perfect for general-purpose cleaning. Cole-Parmer™ Utility Brushes feature a white plastic handle that won't support bacteria or hold water.
£13.57 - £18.30
Specifications
Product Type | Utility Brush |
---|---|
Bristle Material | Nylon |
Handle Material | Plastic |
Color | White |
Diameter (Metric) Bristle | 130 mm |
Product Code | Brand | Length (Metric) Handle | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) Handle | Price | Quantity & Availability | |||||
11755229
|
Cole-Parmer™
84550-31 |
500 mm |
£18.30
Each |
Estimated Shipment: 11-11-2024
Log in to see stock. |
|||||
11735229
|
Cole-Parmer™
84550-30 |
200 mm |
£13.57
Each |
Estimated Shipment: 11-11-2024
Log in to see stock. |
|||||
Description
- Durable brushes made with nylon bristles and a hard plastic handle
Specifications
Utility Brush | |
Plastic | |
130 mm | |
140 mm |
Nylon | |
White | |
General-purpose cleaning | |
1 Ea. |