missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Oakton™ ATC Probes
Accessory or Replacement Automatic Temperature Compensation Probes for Oakton Meters
Brand: Oakton™ 35613-05
64.05 GBP valid until 2025-03-31
Use promo code "24119" to get your promotional price.
This item is not returnable.
View return policy
Description
Stainless-Steel Probe 15-500-003 provides ATC for:- Benchtop models pH 510 Basic, pH 510, Ion 510
- Acorn Portable Series pH 5, pH 6
- Portable Models pH 11, pH 110
- Advanced Benchtop Models pH 1100 and pH 2100
- Portable Models pH 10, pH 20, pH 100
- Benchtop Models pH 500, pH 1000, pH 2500
Order Info
Both probes come with 3 ft. (96cm) cable
Specifications
Oakton pH 510 Basic, pH 510, Ion 910 | |
0°C to 100°C | |
0 to 14 | |
0.9 m |
Stainless Steel | |
ATC Probe | |
32°F to 212°F |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Special Offers
- Multiple Manufacturers
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
0Hours
9Minutes
44Seconds
14
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Oakton™ ATC Probes > Used w/Oakton pH 510 basic, pH 510, Ion 910; Acorn pH 5, pH 6; pH 11; pH 110; pH 1100, pH 2100
Spot an opportunity for improvement?Share a Content Correction