missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Oakton™ Electrodes and Probes for pH 1100 and pH 2100 Meters, pH/ATC Combination Electrode, Double Junction
Replacement Electrodes
Brand: Oakton™ 35811-72
This item is not returnable.
View return policy
Description
- pH electrode is double junction, refillable with glass body
- Temperature probe is 304 stainless steel and used for readings with Automatic Temperature Compensation
- With 3 ft. (0.9m) long cable
- “All-in-One” pH electrode/temperature probe has an epoxy body, gel filled, and available in single or double junction
- With a BNC connector for pH, a phono plug for temperature, and a 30 in. (0.8m) long cable
Specifications
BNC/Mini-Phone ATC | |
Epoxy | |
0°C to 80°C | |
Gel | |
pH 5, pH 6, pH 510, Ion 510, pH 1100, pH 2100 meter | |
Ag/AgCl | |
36 in. | |
0.47 in. |
Double | |
0 to 12 | |
pH/ATC Combination Electrode | |
Dirty field water and solutions with heavy metals or organics | |
2.5 ft. Cable, electrode storage bottle and storage solution | |
32°F to 176°F | |
0.9 m | |
12 mm |
Special Offers
- Multiple Manufacturers
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
0Hours
17Minutes
15Seconds
49
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Oakton™ Electrodes and Probes for pH 1100 and pH 2100 Meters, pH/ATC Combination Electrode, Double Junction > pH/ATC Combination Electrode, Double Junction
Spot an opportunity for improvement?Share a Content Correction