missing translation for 'onlineSavingsMsg'
Learn More

Labcon SuperClear™ Microcentrifuge Tubes

With side graduations, and frosted writing surface

Brand:  Labcon 3046-876-000-9

 View more versions of this product

Product Code. 17426773

  • £52.95 / Pack of 500
Estimated Shipment: 14-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Microcentrifuge tube
  • ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Polypropylene USP Class VI resin
  • High centrifuging
  • Freezable to -80°C
  • Made in USA
Specifications

Specifications

Snap Cap
Autoclavable
Purple
Centrifugation
-80°C to 121°C
Non-sterile
Conical
0.1 mL
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity
2.0 mL
Polypropylene Resin
500
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
Yes
20,000 RCF
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Labcon SuperClear™ Microcentrifuge Tubes > Capacity: 2.0 mL; Snap Cap; Color: Purple

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.