Learn More
Cole Parmer Oakton pH Electrode
Oakton pH Electrode is a combination, double-junction, gel filled pH electrode.
Brand: Cole Parmer 59001-70
116.85 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
Oakton pH Electrode is a combination, double-junction, gel filled pH electrode.
- Housing resists impact, making it ideal for general purpose lab and field applications.
- Compatible with most brands of pH meters.
- Ag/AgCl combination reference electrodes have an impact-resistant epoxy body.
- Electrodes provide a fast, stable response and are ideal for prolonged readings.
- Gel-filled design requires virtually no maintenance.
- Applications: pH
- Electrode Type: Double junction
- Electrode Body Material: Epoxy
- Max Temperature: 80°C
- Connector: BNC
- Length: 127 mm
- Diameter: 12 mm
Specifications
Ion Selective Electrode Meter Accessories |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
13Hours
9Minutes
16Seconds
33 -
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
Days
88Hours
9Minutes
16Seconds
33New Offer Save Up to 85%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.