missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Slide Staining Rack
OHAUS™ Slide Staining Rack provides support for holding glassware at elevated positions.
Brand: Ohaus™ 30400048
62.89 GBP valid until 2025-06-13
Use promo code "24123" to get your promotional price.
Description
- Constructed of stainless steel
- Suitable for slide staining

Specifications
Slide Staining Rack | |
Clamp, Non-Electrical, CLN-STNRK | |
23.70 in. | |
3.50 in. |
Stainless Steel | |
603 mm | |
603.00 mm | |
89.00 mm |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Special Offers
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ohaus™ Slide Staining Rack > Material: Stainless Steel
Spot an opportunity for improvement?Share a Content Correction