Learn More
Oakton™ pH Electrode Storage and Cleaning Solutions
Keep your pH probes clean and properly stored for longevity
Brand: Oakton™ 00653-04
22.94 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
Keep your pH probes clean and properly stored for longevity
- Remove grease and oil deposits from your electrodes with our cleaning solution.
- Cleaning solution contains pepsin.
- After cleaning, keep your electrodes in proper working condition with our storage solution.
Specifications
>100°C | |
500 mL | |
Water, potassium chloride, potassium dihydrogen phosphate, disodium hydrogen phoshpate | |
Electrode Storage Solution; 500 mL | |
Storage Solution | |
pH testing | |
No | |
Not tested | |
Water Soluble | |
3 x 3 x 6.25 in. | |
7.62 cm | |
7.62 cm | |
15.9 cm |
16.9 oz. | |
Clear | |
Not tested | |
pH Electrode | |
pH Electrode Storage | |
Electrode Storage Solution; 500 mL | |
Odorless | |
1 Each | |
Yes | |
3 in. | |
3 in. | |
6.25 in. |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
18Hours
14Minutes
59Seconds
50 -
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.