missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ NP-40 Surfact-Amps™ Detergent Solution

Thermo Scientific™ Surfact-Amps NP-40 Detergent Solution is highly-purified NP-40 detergent stabilized and supplied as a 10% solution.

Brand:  Thermo Scientific™ 85124

138.70 GBP valid until 2025-05-31
Use promo code "25977" to get your promotional price.



 View more versions of this product

Product Code. 13434269

  • £150.00 / 50mL

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers
This item is not returnable. View return policy

Description
Show More
Specifications

Specifications

Detergent
Liquid
Detergent Solution
HDPE Bottle
Store between 20°C and 25°C
Surfact-Amps™
50 mL
Product Suggestions

Product Suggestions

Videos
Safety and Handling
Show More
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot NumberZL396685 Certificate TypeCertificate of Analysis Date31/01/2025 Catalog Number85124
Lot NumberZJ389805 Certificate TypeCertificate of Analysis Date16/12/2024 Catalog Number85124
Lot NumberZH387450 Certificate TypeCertificate of Analysis Date06/09/2024 Catalog Number85124
Lot NumberZH387449 Certificate TypeCertificate of Analysis Date16/08/2024 Catalog Number85124
Lot NumberZF387448 Certificate TypeCertificate of Analysis Date21/06/2024 Catalog Number85124
Special Offers

Special Offers

  • Multiple Manufacturers
    Advance your proteomics research with essential tools
    Promo Code: 25977

    Expires2025-05-31

    Days

    49

    Hours

    14

    Minutes

    59

    Seconds

    57
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ NP-40 Surfact-Amps™ Detergent Solution > NP-40 Surfact-Amps Detergent Solution; 50mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.