missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCHOTT AG Lighting and Imaging™ Objective Adapter for Fiber Optic or LED Ring Lights
The Objective Adapter for Fiber Optic or LED Ring Lights allows precise positioning of Ring Light.
Brand: SCHOTT AG Lighting and Imaging™
Code : A0
Additional Details : Weight : 0.35000kg
Description
- Objective adapter for fiber optic or LED Ring Lights.
- Adapters for a variety of objective series.
- For objectives with 50 mm, 58 mm or 60 mm diameter.
- Extension adapter for darkfields.
- Available for working distances 30 to 50 mm or 50 to 80 mm or 80 to 110 mm.
- Precise positioning of Ring Light.
Specifications
Darkfield Adapter | |
Objective working distance: 20 to 30 mm | |
VisiLED Darkfield Ringlight S40-10 D |
Objective adapter for darkfield LED ringlight S40-10D in combination with extension adapter | |
Stereo Microscopy Illumination |