Learn More
Notrax Oct-O-Mat™ Classic Honeycomb Entrance Mat
The traditional octagonal Oct-O-Mat™ outdoor rubber mat is known for its large holes that provide traction and excellent drainage in extreme weather conditions, and scrape shoes to stop dirt, grit and grime from entering the building.
Brand: Notrax 564S3248OB
Additional Details : Weight : 12.20000kg
Description
- The traditional octagonal Oct-O-Mat™ outdoor rubber mat is known for its large holes that provide traction and excellent drainage in extreme weather conditions and scrape shoes to stop dirt, grit and grime from entering the building
- Made from a durable rubber compound, these heavy duty mats withstand intense foot traffic, are easy to clean and practically weather proof
- The resilient rubber offers excellent adherence and adapts to any surface while the raised knobs underneath allow water to easily flow away in all directions, keeping the surface clear
Specifications
47 in. | |
Industrial and Commercial Matting | |
80 cm |
Black | |
Natural Rubber | |
120 cm |