missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Notrax Oct-O-Mat™ Classic Honeycomb Entrance Mat
The traditional octagonal Oct-O-Mat™ outdoor rubber mat is known for its large holes that provide traction and excellent drainage in extreme weather conditions, and scrape shoes to stop dirt, grit and grime from entering the building.
£47.00 - £89.25
Specifications
Color | Black |
---|---|
Material | Natural Rubber |
Type | Industrial and Commercial Matting |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
17792218
|
Notrax
564S3039OB |
100 cm | 75 cm |
£47.00
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
||||
17702228
|
Notrax
564S3248OB |
120 cm | 80 cm |
£58.95
Each |
Estimated Shipment: 01-08-2024
Log in to see stock. |
||||
17712228
|
Notrax
564S3959OB |
150 cm | 100 cm |
£89.25
Each |
Estimated Shipment: 01-08-2024
Log in to see stock. |
||||
Description
- The traditional octagonal Oct-O-Mat™ outdoor rubber mat is known for its large holes that provide traction and excellent drainage in extreme weather conditions and scrape shoes to stop dirt, grit and grime from entering the building
- Made from a durable rubber compound, these heavy duty mats withstand intense foot traffic, are easy to clean and practically weather proof
- The resilient rubber offers excellent adherence and adapts to any surface while the raised knobs underneath allow water to easily flow away in all directions, keeping the surface clear
Specifications
Black | |
Natural Rubber | |
Industrial and Commercial Matting |