missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Octahedral PTFE Stir Bar
Provides stable stirring action. These PTFE magnetic stir bars are autoclavable and include a pivot ring. The flat surfaces provide a great mixing action.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.04000kg
Description
- Stable, general-purpose magnetic stir bar
- The flat surfaces provide a greater mixing action
- All have pivot rings
- AlNiCo-V magnets encased in PTFE
- Autoclavable
Specifications
8 mm | |
0.3125 in. | |
White | |
Containers & Vessels / Stirrer Hot Plates | |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
Octahedral |
0.875 in. | |
PTFE encapsulated Alnico V magnet core | |
5/Pk. | |
Yes | |
22 mm |