missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Harvard Trip Balances
Ideal for comparative weighing programs and centrifuge tube balancing. OHAUS Harvard Trip Balances employ a two-pan design based on the classic Roberval balance principle. They are commonly used to determine the difference in mass between two objects, rather than their absolute value.
Brand: OHAUS™ 80000004
374.48 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
Standard features include
- Built-in sliding masses
- Magnetic damping
- Stainless-steel weighing platform
- Pan size: 6 in. dia. (15.2cm)
- Readability: 0.1g
- Capacity: 70.54 oz. (2000g)
- Top beam: 10 × 0.1g
- Bottom beam (excluding Single Beam model): 200 × 10g
Order Info
Weighing up to 2000g can be achieved by using a calibration mass set (S40214A, S40215A).
Services
Five years
Specifications
6 in. | |
9.44 in. | |
5.9 in. | |
15 cm | |
160.000 mm | |
1550-SD | |
5.51 in. | |
5 Years | |
4.4 lb., 2 kg | |
Mechanical Scale, 1550-SD | |
Harvard Double Beam Balance |
15.2 cm | |
10 x 0.1g (top beam), 200 x 10g (bottom beam) | |
240.00 mm | |
6.29 in. | |
Double beam 2000g capacity with optional weight set stainless steel plate | |
Stainless Steel | |
140.00 mm | |
Harvard Trip™ | |
0.100000 g | |
English (US), French, German, Italian, Japanese, Korean, Polish, Portuguese (BR), Russian, Spanish (MX) |