missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Harvard Trip Balances
Ideal for comparative weighing programs and centrifuge tube balancing. OHAUS Harvard Trip Balances employ a two-pan design based on the classic Roberval balance principle. They are commonly used to determine the difference in mass between two objects, rather than their absolute value.
£505.00 - £550.00
Specifications
Diameter (English) Outer Pan | 6 in. |
---|---|
Diameter (Metric) Outer Pan | 15.2 cm |
Depth (English) Pan | 5.9 in. |
Depth (Metric) Pan | 15 cm |
Material | Stainless Steel |
Product Code | Brand | Calibration | Model | Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Calibration | Model | Type | Price | Quantity & Availability | |||
10521222
|
OHAUS™
80000005 |
10 x 0.1g (top beam), 200 x 10g (bottom beam) | 1560-SD | Harvard Double Beam Balance |
£550.00
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10057761
|
OHAUS™
80000004 |
10 x 0.1g (top beam), 200 x 10g (bottom beam) | 1550-SD | Harvard Double Beam Balance |
£505.00
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
Standard features include
- Built-in sliding masses
- Magnetic damping
- Stainless-steel weighing platform
- Pan size: 6 in. dia. (15.2cm)
- Readability: 0.1g
- Capacity: 70.54 oz. (2000g)
- Top beam: 10 × 0.1g
- Bottom beam (excluding Single Beam model): 200 × 10g
Order Info
Weighing up to 2000g can be achieved by using a calibration mass set (S40214A, S40215A).
Warranty
Five years
Specifications
6 in. | |
5.9 in. | |
Stainless Steel | |
4.4 lb., 2 kg |
15.2 cm | |
15 cm | |
5 Years |