missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ OHS 200 Digital Overhead Stirrer

Overhead Stirrer with 200 Ncm torque, double speed gear, digital display and timer able to stir up to 100 L. Designed to guarantee the highest safety standards and guarantee durability even in the most aggressive

Brand:  Velp Scientifica™ F20100490

1426.19 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.


Product Code. 16335665

  • £1580.00 / Each
Estimated Shipment: 22-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • The resistant sealed housing and the IP 54 Protection Rating guarantee durability even in the most aggressive environments.
  • Integrated overload, overtemperature, and overcurrent safety alarms will preserve the performance over time and stop stirring for maximum safety in your lab.
  • Safe start and stop knob operation and lock key avoid unintended stat up and changes of the working conditions.
  • The OHS 100 Digital is the ideal solution for demanding applications operating with viscosities up to 70.000 mPa.
  • The electronic controlled brushless motor of the OHS 100 Digital stirs up to 100 L with a maximum torque of 100 Ncm, and ensures the longest lifespan.
  • SpeedServo™ torque compensation technology keeps the speed constant automatically adjusting to viscosity changes. Precisely set the OHS 100 Digital from 30 to 1300 rpm.
  • The brushless motor and the microprocessor guarantee excellent performance marking the difference between a conventional overhead and the VELP OHS Series.
  • The torque is stable throughout the whole speed range, ensuring stirring at maximum torque even at the highest speed.
  • The OHS Digital SmartChuck™ technology simplifies the shaft accommodation process that can be carried out even with one hand and does not require any tool, making your life easier.
  • With two simple operations, you can unlock the protection ring to drive the shaft in and out with maximum ease.
  • The opening of the ring during the stirring process will automatically block the analysis and the instrument informs you for maximum safety.
  • All the necessary information are available at a glance and the dedicated Torque Display with 4 LED segments informs about viscosity changes during the operation.
  • The OHS Digital integrated timer allows unattended operations. Program your OHS Digital from 1min to 99.59h and walk away!
Specifications

Specifications

6 to 400, 30 to 2000 rpm
230 V
7 mm
315 mm
235 mm
Yes
Aluminum Alloy
Yes
Max. 100.000 mPas
100 L
150 W
235 x 90 x 315 mm
9.3 in.
90 mm
1 to 13 mm
OHS 200 digital
Max. 100 Ncm
4.6 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

  • Multiple Manufacturers
    Up to 60% off
    Promo Code24119

    Expires2025-04-30

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Velp Scientifica™ OHS 200 Digital Overhead Stirrer > 200 Ncm, 100L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.