missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Oil Sorbent Boom
A double boom with two, 4 inch scrims encased tubes of particulate sorbent material, secured by a UV resistant netting.
£499.00 - £755.00
Specifications
Product Type | Sorbent Boom |
---|---|
Color | Brown |
For Use With (Application) | Workplace Safety, Spill Prevention |
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
17118650
|
3M™
7000088228 |
3 m | 100 mm |
£520.00
Pack of 4 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
||||
17128650
|
3M™
7000088229 |
3 m | 200 mm |
£755.00
Pack of 4 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
||||
17108650
|
3M™
7000088226 |
5 m | 200 mm |
£499.00
Pack of 2 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
||||
Description
- Used to cover large spills, or as a precaution in areas where large spills may occur
- Ideal for absorbing oil from areas where water may also be present
- Link sorbent booms together by built-in connectors to deploy over large areas
- UV-resistant to prevent deterioration and disintegration
- Designed for long-term use in ditches, streams, rivers, lakes, docks, and piers
- Cost-effective as oil, not water, is recovered
- Can be used outside or in-plant
Specifications
Sorbent Boom | |
Brown | |
Workplace Safety, Spill Prevention |