missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ OIML Class E2 Proof Line Leaf Weight without Certificate

Constructed from non-magnetizable aluminum or nickel silver. Sartorius™ OIML Class E2 Leaf Weight without Certificate is higly resistant to corrosion.

Brand:  Sartorius™ YCW0121-AC-00

Code : NEW

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 11343334

  • £43.10 / Each
Estimated Shipment: 07-08-2024
to see stock.
Add to basket

Description

Description

  • Milligram weights are provided as leaf weights
  • With nominal mass values ranging from 1mg to 5mg are made of aluminum has density of 2,650 kg/m3
  • Weights with nominal values of 10mg to 500mg are made of nickel silver has density of 8,600 kg/m3
  • Tolerances comply with OIML R111-1
Specifications

Specifications

Proof Line Weight
Aluminum
1 mg
OIML Class E2
2,650kg/m3
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers