missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Diba Omnifit™ O-Rings for Chromatography Columns
Select from FKM or FFKM (Chemraz™) Omnifit™ O-Rings for Chromatography Columns
POA
Specifications
Type | Liquid Chromatography Column |
---|---|
For Use With (Equipment) | Omnifit™ HiT Chromatography Columns |
Quantity | 6 Pk. |
Product Code | Brand | Diameter (Metric) Inner | Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Material | Price | Quantity & Availability | ||||
15835564
|
Diba
006OR-03-V |
3 mm | FKM |
POA
Pack of 6 |
N/A | ||||
15845564
|
Diba
006OR-06-C |
6.6 mm | FFKM |
POA
Pack of 2 |
N/A | ||||
15855564
|
Diba
006OR-06-V |
6.6 mm | FKM |
POA
Pack of 10 |
N/A | ||||
15865564
|
Diba
006OR-10-C |
10 mm | FFKM |
POA
Pack of 2 |
N/A | ||||
15875564
|
Diba
006OR-10-V |
10 mm | FKM |
POA
Pack of 10 |
N/A | ||||
15885564
|
Diba
006OR-15-C |
15 mm | FFKM |
POA
Pack of 2 |
N/A | ||||
15805574
|
Diba
006OR-25-C |
25 mm | FFKM |
POA
Pack of 2 |
N/A | ||||
15815574
|
Diba
006OR-25-V |
25 mm | FKM |
POA
Pack of 6 |
N/A | ||||
15825574
|
Diba
006OR-35-C |
35 mm | FFKM |
POA
Pack of 2 |
N/A | ||||
15845574
|
Diba
006OR-50-C |
50 mm | FFKM |
POA
Pack of 2 |
N/A | ||||
Specifications
Liquid Chromatography Column | |
Omnifit™ HiT Chromatography Columns | |
6 Pk. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Diba Omnifit™ O-Rings for Chromatography Columns