missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Köttermann One Door Tall Storage Cabinet
This One Door Tall Storage Cabinet features a single door to protect stored equipment and utensils.
Brand: Köttermann 301-00064
833.10 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Tall, slender design expands storage with a small footprint
- Single door protects stored items
Specifications
White | |
Tall Storage | |
Hinged | |
Storage | |
Yes | |
None | |
None | |
No |
No | |
516 x 600 x 1920 mm | |
Epoxy Coated | |
Right | |
1 | |
4 | |
76.0 kg | |
Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction