missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ LiquiSampler

Buerkle™ LiquiSampler for liquids, according to DIN EN ISO 15528. Made of ultra pure and chemically inert PTFE/FEP or PP for contamination-free sampling. Sampling from open and closed containers, barrels, tanks, silos, water courses. Suitable for all openings of at least 32 mm in diameter.

Brand:  Buerkle™ 5330-1060

177.40 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.



Code : A0

Additional Details : Weight : 0.22900kg

 View more versions of this product

Product Code. 10759222

  • £227.00 / Each
Estimated Shipment: 07-08-2024
to see stock.
Add to basket

Description

Description

  • Practical one-handed use at the push of a button
  • With scraping ring for marking of depth and cleaning
  • Transparent
  • Available in PTFE/FEP or PP transparent
  • Point sampling, all-layer sampling and bottom sampling possible
  • Suitable for all commercially available barrels and containers with opening of at least 32mm in diameter
  • Easy to clean
Specifications

Specifications

LiquiSampler
Scraping ring
150 mL
DIN EN ISO 15528
32 mm
Polypropylene
Button - one-handed use
Transparent
Sampling From Open and Closed Containers, Barrels, Tanks, Silos, Water Courses, Point Sampling, All-Layer and Soil Sampling, Suitable for Use in Foodstuffs
60 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers