missing translation for 'onlineSavingsMsg'
Learn More

Jaytec Glass™ One-mark Bulb Pipettes, Class B

Constructed of borosilicate or soda glass. One-mark Bulb Pipettes, Class B are manufactured according to BS EN ISO 648:2008 guidelines.

Brand:  Jaytec Glass™ GG.14

 View more versions of this product

Product Code. 12374378

  • £122.00 / Pack of 5
Estimated Shipment: 31-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Used for precise measurement/delivery of a specific volume of aqueous liquid
  • >
  • May be used with non-aqueous liquids but with less accuracy, as the form of the meniscus and wetted volume remaining in pipette will be different for other solvents
  • Calibrated To Deliver (Ex) at +20°C reference temperature
  • Tolerances conform to accuracy Class B
  • Fired-on durable enamel print
Specifications

Specifications

No
To Deliver
B
Non-sterile
One
5 to 25 sec.
Clear
335 mm
Reusable
Autoclavable
BS EN ISO 648:2008
Borosilicate Glass, Soda Lime Glass
To dispense a known volume of aqueous liquid
One-mark
±0.02 mL
2.5 mL
Bulb Pipet
Pipet Filler
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers