missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Jaytec Glass™ One-mark Bulb Pipettes, Class B
Constructed of borosilicate or soda glass. One-mark Bulb Pipettes, Class B are manufactured according to BS EN ISO 648:2008 guidelines.
£122.00 - £340.00
Specifications
Aspirator Plug | No |
---|---|
Autoclavable | Autoclavable |
Calibration | To Deliver |
Certifications/Compliance | BS EN ISO 648:2008 |
Sterility | Non-sterile |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
12374378
|
Jaytec Glass™
GG.14 |
2.5 mL |
£122.00
Pack of 5 |
Estimated Shipment: 27-12-2024
Log in to see stock. |
|||||
12384378
|
Jaytec Glass™
WJ430 |
40 mL |
£340.00
Pack of 5 |
Estimated Shipment: 31-12-2024
Log in to see stock. |
|||||
Description
- Used for precise measurement/delivery of a specific volume of aqueous liquid >
- May be used with non-aqueous liquids but with less accuracy, as the form of the meniscus and wetted volume remaining in pipette will be different for other solvents
- Calibrated To Deliver (Ex) at +20°C reference temperature
- Tolerances conform to accuracy Class B
- Fired-on durable enamel print
Specifications
No | |
To Deliver | |
Non-sterile | |
One-mark | |
Bulb Pipet | |
Pipet Filler |
Autoclavable | |
BS EN ISO 648:2008 | |
One | |
Clear | |
Reusable |