missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Jaytec Glass™ One-mark Bulb Pipettes, Class B
Constructed of borosilicate or soda glass. One-mark Bulb Pipettes, Class B are manufactured according to BS EN ISO 648:2008 guidelines.
Brand: Jaytec Glass™ WJ430
This item is not returnable.
View return policy
Description
- Used for precise measurement/delivery of a specific volume of aqueous liquid >
- May be used with non-aqueous liquids but with less accuracy, as the form of the meniscus and wetted volume remaining in pipette will be different for other solvents
- Calibrated To Deliver (Ex) at +20°C reference temperature
- Tolerances conform to accuracy Class B
- Fired-on durable enamel print
Specifications
No | |
To Deliver | |
Borosilicate Glass | |
One | |
10 to 50 sec. | |
Clear | |
515 mm | |
Reusable |
Autoclavable | |
BS EN ISO 648:2008 | |
Non-sterile | |
One-mark | |
±0.08 mL | |
40 mL | |
Bulb Pipet | |
Pipet Filler |