missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kolmi Hopen™ Op-Air™ One Type IIR Anti-fog, Splash-resistant Medical Mask
Splash-resistant medical mask with anti-fog nose piece designed specially for those with sensitive skin.
£6.35
Specifications
Fastening Type | Ties |
---|---|
Material | Polypropylene |
Dimensions (L x W) | 175 x 95 mm |
Style | Pleated |
Certifications/Compliance (Europe) | CE, (EU) 2017/745, EN 14683:2019+AC:2019 |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17710199
|
Kolmi Hopen™
M34101F-30 |
Blue |
£6.35
Pack of 40 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
17720209
|
Kolmi Hopen™
M34301F-30 |
Honey |
£6.35
Pack of 40 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
Description
- Prevents appearance of fogging on glasses
- Absorbs sweat and moisture for sensitive skin
- Very high breathability
Specifications
Ties | |
175 x 95 mm | |
CE, (EU) 2017/745, EN 14683:2019+AC:2019 | |
Dental, Medical | |
40 Pk. |
Polypropylene | |
Pleated | |
Yes | |
Yes |