Learn More
Kolmi Hopen™ Op-Air™ One Type IIR Splash-resistant Medical Mask
These splash-resistant medical masks are designed for those with sensitive skin, providing less irritation against the face.
Brand: Kolmi Hopen™ M34001-30
4.61 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Additional Details : Weight : 1.52000kg
Description
- Protects environment from droplets from wearer
- Provides protection against biological fluids
- Effective against bacteria, particles, and viruses
- Non-irritating inner layer
- Inner layer is specially designed to reduce moisture and wick away sweat
- Used by healthcare workers to reduce risk of infection or in the operating room
Specifications
White | |
Polypropylene | |
(EU) 2017/745, EN 14683:2019+AC:2019, ISO 9001, ISO 13485 | |
≥98% | |
Yes |
Ties | |
Pleated | |
Yes | |
Medical | |
40 Pk. |