missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kolmi Hopen™ Op-Air™ One Type IIR Splash-resistant Medical Mask
These splash-resistant medical masks are designed for those with sensitive skin, providing less irritation against the face.
£4.85
Specifications
Fastening Type | Ties |
---|---|
Material | Polypropylene |
Style | Pleated |
Certifications/Compliance (Europe) | (EU) 2017/745, EN 14683:2019+AC:2019, ISO 9001, ISO 13485 |
Disposable | Yes |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17790189
|
Kolmi Hopen™
M34001-30 |
White |
£4.85
Pack of 40 |
In Stock
Log in to see stock. |
|||||
17710209
|
Kolmi Hopen™
M34301-30 |
Honey |
£4.85
Pack of 40 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
17700209
|
Kolmi Hopen™
M34201-30 |
Green |
£4.85
Pack of 40 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
17700199
|
Kolmi Hopen™
M34101-30 |
Blue |
£4.85
Pack of 40 |
In Stock
Log in to see stock. |
|||||
Description
- Protects environment from droplets from wearer
- Provides protection against biological fluids
- Effective against bacteria, particles, and viruses
- Non-irritating inner layer
- Inner layer is specially designed to reduce moisture and wick away sweat
- Used by healthcare workers to reduce risk of infection or in the operating room
Specifications
Ties | |
Pleated | |
Yes | |
Yes |
Polypropylene | |
(EU) 2017/745, EN 14683:2019+AC:2019, ISO 9001, ISO 13485 | |
Medical | |
40 Pk. |