missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kolmi Hopen™ Op-Air™ Type II Printed Medical Masks with Earloops
These medical masks come in unique designs and have a soft inner layer for those with sensitive skin.
£5.95
Specifications
Material | Polypropylene |
---|---|
Dimensions (L x W) | 175 x 88 mm |
Certifications/Compliance (Europe) | (EU) 2017/745, EN 14683:2019+AC:2019, ISO 9001, ISO 13485 |
Disposable | Yes |
Latex Free | Yes |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17770219
|
Kolmi Hopen™
M76100-GEO |
Blue Geometric Print |
£5.95
Pack of 60 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
17780219
|
Kolmi Hopen™
M76101-OLI |
Olive Branch Print |
£5.95
Pack of 60 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
17790219
|
Kolmi Hopen™
M76102-DINO |
Dinosaur Print |
£5.95
Pack of 60 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
Description
- Protects environment from droplets emitted by wearer
- Feature exclusive Origami folding and Smile welding for better comfort and perfect fit
- Softex inner layer is soft and non-irritating for maximum comfort
- Won't wear out, even during prolonged use
- Intended for healthcare professionals
- May also be worn by patients to reduce risk of spreading infection
Specifications
Polypropylene | |
(EU) 2017/745, EN 14683:2019+AC:2019, ISO 9001, ISO 13485 | |
Yes |
175 x 88 mm | |
Yes | |
60 Pk. |