missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kolmi Hopen™ Op-Air™ Type IIR Medical Mask with Ties
The construction of this mask offers a high level of breathability without jeopardizing filter efficiency.
Brand: Kolmi Hopen™ M31101-30
4.51 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Additional Details : Weight : 1.52000kg
Description
- Very high breathability and comfort
- Layers (interior to exterior): spunbond polypropylene, meltblown polypropylene, spunbond polypropylene
- Manufactured in ISO 8 clean room (particle and microbiological control)
- Type IIR splash protection in accordance with ISO standard 22609:2004
Specifications
Blue | |
Polypropylene | |
Pleated | |
Yes | |
Medical |
Ties | |
175 x 95 mm | |
(EU) 2017/745, ISO 13485, EN 14683, EN ISO 14971 | |
≥98% | |
40 Pk. |