missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kolmi Hopen™ Op-Air™ Type IIR Medical Mask with Ties
The construction of this mask offers a high level of breathability without jeopardizing filter efficiency.
£4.60 - £5.10
Specifications
Fastening Type | Ties |
---|---|
Material | Polypropylene |
Dimensions (L x W) | 175 x 95 mm |
Style | Pleated |
Certifications/Compliance (Europe) | (EU) 2017/745, ISO 13485, EN 14683, EN ISO 14971 |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17760189
|
Kolmi Hopen™
M31101-30 |
Blue |
£4.75
Pack of 40 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
17780189
|
Kolmi Hopen™
M31301-30 |
Yellow |
£4.60
Pack of 40 |
In Stock
Log in to see stock. |
|||||
17770189
|
Kolmi Hopen™
M31201-30 |
Green |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Very high breathability and comfort
- Layers (interior to exterior): spunbond polypropylene, meltblown polypropylene, spunbond polypropylene
- Manufactured in ISO 8 clean room (particle and microbiological control)
- Type IIR splash protection in accordance with ISO standard 22609:2004
Specifications
Ties | |
175 x 95 mm | |
(EU) 2017/745, ISO 13485, EN 14683, EN ISO 14971 | |
≥98% |
Polypropylene | |
Pleated | |
Yes | |
Medical |