missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medline Scientific™ Open-Rings Cover
Minimizes liquid loss due to evaporation.
£165.00 - £229.00
Specifications
Description | Open-Rings Covers |
---|---|
For Use With (Equipment) | BW-20H/BW-20B |
For Use With (Application) | Minimizing evaporation loss |
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
15513007
|
Medline Scientific™
AAA45523 |
8 openings of 80mm dia. |
£229.00
Each |
Estimated Shipment: 04-10-2024
Log in to see stock. |
|||||
15523007
|
Medline Scientific™
AAA45527 |
6 openings of 110mm dia. |
£196.00
Each |
Estimated Shipment: 04-10-2024
Log in to see stock. |
|||||
15533007
|
Medline Scientific™
AAA45528 |
2 openings of 185mm dia. |
£165.00
Each |
Estimated Shipment: 04-10-2024
Log in to see stock. |
|||||
Description
- Ring size adjusted for each glassware
- Allows beakers or Erlenmeyer flasks to be placed directly onto the perforated stainless steel half-shelf adjuster or water tank bottom
Specifications
Open-Rings Covers | |
BW-20H/BW-20B | |
Minimizing evaporation loss |